Turnstile

Automatic Open/Close Gate, 1 or 2 Way


product price: $9,657.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Left Entrance, Lock Exit
  • Control Type Electric
  • Operation Electric
  • Material Stainless Steel
  • Includes Mounting Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 42 in
Overall Height (In.) 42 in
Overall Length (In.) 6 in
Overall Width 42 in
Overall Height 42 in
Overall Length 6 in

Description

Automatic Open/Close Gate, Includes Mounting Hardware, Overall Height 42 in, Exit Type Locking, Operation Electric, Operating Voltage 110V, Operation Orientation Left Hand, Overall Length 6 in, Operation Direction 1-Way, 2-Way, Overall Width 42 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Single Swing, Product Type Swing Gate, Finish Brushed, ADA Compliance Yes, Features Left Entrance, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.