Shop All Turnstiles
Turnstile
4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise
Mfr # 1001-S
Zoro # G2726272
product price: $1,478.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,478.99
Free 30-Day Returns
Key Features
- Type 4 Arm
- Control Type Mechanical
- Operation Mechanical
- Material Steel
- Overall Width (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1001-S
- Zoro # G2726272
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 36 in |
Overall Height (In.) | 40 in |
Overall Length (In.) | 36 in |
Overall Length | 36 in |
Arm Length | 20 1/2 in |
Overall Height | 40 in |
Overall Width | 36 in |
Details
Item | 4-Arm Turnstile |
Type | 4 Arm |
Control Type | Mechanical |
Operation | Mechanical |
Material | Steel |
Hardware | Included |
Finish | Brushed Chrome |
Rotation | Counter Clockwise |
Includes Mounting Hardware | Included |
Turnstile Rotation | Counter-Clockwise |
Gate Style | Waist High |
Product Type | 4-Arm Turnstile |
Operation Direction | 1-Way |
Standards | ASTM |
Description
4-Arm Turnstile, Turnstile Rotation Counter-Clockwise, Includes Not Applicable, Overall Height 40 in, Operation Mechanical, Overall Length 36 in, Operation Direction 1-Way, Overall Width 36 in, Arm Length 20 1/2 in, Material Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 4-Arm Turnstile, Finish Brushed Chrome, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- TAPCO Sign Backer, for mounting signs on cyclone fencing (037-00107)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- AZAR DISPLAYS 5.5"W x 7"H Wall U-Frame w/ Holes, PK10 (162720)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNIQ FULL HEIGHT TURNSTILE, SINGLE - 3 WINGS (SCT3400-B)
- Turnstile Crowd Control