Shop All Turnstiles
Turnstile
3 Arm Turnstile, Electric, Black, 1-Way
Mfr # 1101E-BL-LE
Zoro # G2226528
product price: $5,066.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,066.99
Free 30-Day Returns
Key Features
- Type 3 Arm - Left Hand
- Control Type Electric
- Operation Electric
- Material Stainless Steel
- Includes Control Box, Micro Switch, Transformer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1101E-BL-LE
- Zoro # G2226528
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 24 1/4 in |
Overall Height (In.) | 36 in |
Overall Length (In.) | 28 in |
Arm Length | 17 in |
Overall Width | 24 1/4 in |
Overall Length | 28 in |
Overall Height | 36 in |
Details
Item | Turnstile |
Type | 3 Arm - Left Hand |
Control Type | Electric |
Operation | Electric |
Material | Stainless Steel |
Includes | Control Box, Micro Switch, Transformer |
Voltage | 24 V DC |
Rotation | Left Hand |
Hardware | Included |
Finish | Powder Coated |
Operation Orientation | Left Hand |
Includes Mounting Hardware | Included |
Exit Type | Controlled |
Product Type | 3-Arm Turnstile |
Operation Direction | 1-Way |
Gate Style | Waist High |
Standards | ASTM |
Description
Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 36 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Left Hand, Overall Length 28 in, Operation Direction 1-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Sport Pro Rubber Outdoor Boot, 12M (RKS0383)
- NEVS 3/4" wide x 500" Rainbow Labeling Tape (TC-75-RNBW)
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (136S0046CH)
- SPILLTECH Build Your Own Berm Sili-Thane Seal, PK6 (BYOB-SEAL)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- Turnstile Turnstiles