Shop All Turnstiles
Turnstile
3 Arm R. Hand Turnstile, Mechanical, Black, 1-Way
Mfr # 1102-BlL-LE
Zoro # G2226546
original price:
$4,289.93
12% off
new price: $3,746.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,746.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Rotation Right Hand
- Hardware Included
- Operation Mechanical
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1102-BlL-LE
- Zoro # G2226546
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Length (In.) | 28 in |
Overall Width (In.) | 24 1/4 in |
Overall Height (In.) | 36 in |
Overall Height | 36 in |
Overall Width | 24 1/4 in |
Overall Length | 28 in |
Arm Length | 17 in |
Details
Finish | Powder Coated |
Rotation | Right Hand |
Hardware | Included |
Item | 3-Arm Turnstile |
Operation | Mechanical |
Material | Stainless Steel |
Control Type | Mechanical |
Type | 3 Arm - Right Hand |
Operation Orientation | Right Hand |
Exit Type | Free |
Includes Mounting Hardware | Included |
Product Type | 3-Arm Turnstile |
Standards | ASTM |
Gate Style | Waist High |
Operation Direction | 1-Way |
Description
3-Arm Turnstile, Includes Not Applicable, Overall Height 36 in, Exit Type Free, Operation Mechanical, Operation Orientation Right Hand, Overall Length 28 in, Operation Direction 1-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, Universal, Polyester (AB17550XL)
- GARAGEBOSS 5 gal Blue Plastic Kerosene Can Kerosene (GB506)
- TILLMAN MIG Welding Gloves, Cowhide Palm, XL, PR (1356XL)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOUNDATION CN PR, MENS PR (A7401-10.5M)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Crowd Control