Shop All Turnstiles
Turnstile
3 Arm R. Hand Turnstile, Electric, Stainless Steel, 1-Way
Mfr # 1102E-SS-LE
Zoro # G2226336
product price: $6,522.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,522.99
Free 30-Day Returns
Key Features
- Finish Brushed
- Rotation Right Hand
- Type 3 Arm - Right Hand
- Control Type Electric
- Operation Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1102E-SS-LE
- Zoro # G2226336
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 24 1/4 in |
Overall Height (In.) | 36 in |
Overall Length (In.) | 28 in |
Overall Height | 36 in |
Overall Length | 28 in |
Overall Width | 24 1/4 in |
Arm Length | 17 in |
Details
Item | 3-Arm Turnstile |
Finish | Brushed |
Rotation | Right Hand |
Type | 3 Arm - Right Hand |
Control Type | Electric |
Operation | Electric |
Material | Stainless Steel |
Includes | Control Box, Micro Switch, Transformer |
Voltage | 24 V DC |
Hardware | Included |
Exit Type | Controlled |
Includes Mounting Hardware | Included |
Operation Direction | 1-Way |
Product Type | 3-Arm Turnstile |
Standards | ASTM |
Gate Style | Waist High |
Operation Orientation | Right Hand |
Description
3-Arm Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 36 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Right Hand, Overall Length 28 in, Operation Direction 1-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Brushed, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTN3)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate (TRYON OTG)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- INDUSTRIAL SCIENTIFIC Carrying Case, Nylon, Black (18108810)
- TURNSTILE Exit Right Hand Gate, Mechanical, Mirror, 1-Way (2002-M-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- Turnstile Crowd Control