Shop All Turnstiles
Turnstile
3 Arm R. Hand Turnstile, Electric, Black, 1-Way
Mfr # 1102E-BL-LE
Zoro # G2226500
product price: $5,066.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$5,066.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Rotation Right Hand
- Control Type Electric
- Overall Width (In.) 24 1/4 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1102E-BL-LE
- Zoro # G2226500
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 24 1/4 in |
Overall Height (In.) | 36 in |
Overall Length (In.) | 28 in |
Overall Height | 36 in |
Overall Width | 24 1/4 in |
Arm Length | 17 in |
Overall Length | 28 in |
Details
Finish | Powder Coated |
Rotation | Right Hand |
Control Type | Electric |
Material | Stainless Steel |
Voltage | 24 V DC |
Item | Turnstile |
Type | 3 Arm - Right Hand |
Hardware | Included |
Operation | Electric |
Includes | Control Box, Micro Switch, Transformer |
Operation Orientation | Right Hand |
Gate Style | Waist High |
Exit Type | Controlled |
Operation Direction | 1-Way |
Standards | ASTM |
Product Type | 3-Arm Turnstile |
Includes Mounting Hardware | Included |
Description
Turnstile, Includes Control Box, Micro Switch, Transformer, Overall Height 36 in, Exit Type Controlled, Operation Electric, Operating Voltage 24V DC, Operation Orientation Right Hand, Overall Length 28 in, Operation Direction 1-Way, Overall Width 24 1/4 in, Arm Length 17 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type 3-Arm Turnstile, Finish Powder Coated, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Storm Drain Det, 2 Inch Height, 9 in Width, Poly (17774-32-2000)
- ULTRATECH Rapid Rise Containment Berm, 748gal (8432)
- SAFE HANDLER Replacement Face Shields Clear Polycarbonate Visor, (5-Pack) (BLSH-ES-RFS-5)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- FISHER RESEAR LABS, INC Fisher® M-Scope Walk-Through Metal Detector (MSCOPE-110)
- Turnstile Crowd Control