Turnstile

3 Arm L.Hand Turnstile, Electric, Brushed, Drop Arm, 2-Way


original price: $9,102.27
21% off
new price: $7,154.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Finish Brushed
  • Rotation Left Hand
  • Operation Electric
  • Control Type Electric
  • Includes Mounting Hardware
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width (In.) 30 in
Overall Height (In.) 40 in
Overall Length (In.) 48 in
Overall Height 40 in
Arm Length 20 in
Overall Width 30 in
Overall Length 48 in

Description

Turnstile, Includes Mounting Hardware, Overall Height 40 in, Exit Type Free, Operation Electric, Operating Voltage 24V, Operation Orientation Left Hand, Overall Length 48 in, Operation Direction 2-Way, Overall Width 30 in, Arm Length 20 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type Drop-Arm Turnstile, Finish Brushed, Features Left Entrance, Standards ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.