Shop All Turnstiles
Turnstile
3 Arm L.Hand Turnstile, Electric, Brushed, Drop Arm, 1-Way
Mfr # 1101E-SS-LE-DA
Zoro # G3478329
original price:
$9,102.27
21% off
new price: $7,154.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$7,154.99
Free 30-Day Returns
Key Features
- Type Left Entrance, Lock Exit
- Control Type Electric
- Operation Electric
- Material Stainless Steel
- Includes Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turnstile
- MFR # 1101E-SS-LE-DA
- Zoro # G3478329
- Country of Origin Canada
- Category Turnstiles
Dimensions
Overall Width (In.) | 30 in |
Overall Height (In.) | 40 in |
Overall Length (In.) | 48 in |
Arm Length | 20 in |
Overall Length | 48 in |
Overall Height | 40 in |
Overall Width | 30 in |
Description
Turnstile, Includes Mounting Hardware, Overall Height 40 in, Exit Type Locking, Operation Electric, Operating Voltage 24V, Operation Orientation Left Hand, Overall Length 48 in, Operation Direction 1-Way, Overall Width 30 in, Arm Length 20 in, Material Stainless Steel, Includes Mounting Hardware Included, Gate Style Waist High, Product Type Drop-Arm Turnstile, Finish Brushed, Features Left Entrance, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK SC1 Green Ear Defenders (fits Super Plasma & Zenith Helmets) (38146)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT11)
- WERNER Drop Through 5K Anchor 4" Plate 2" Cable (A710004-2)
- TURNSTILE Exit Left Hand Gate, Mechanical, Brushed, 1-Way (2001-S-EX)
- TURNSTILE Exit Right Hand Gate, Mechanical, Brushed, 1-Way (2002-S-EX)
- TURNSTILE Magnetic Locking Right Hand Gate, Mirror, 1-Way (2042-M-ML)
- TURNSTILE Entrance Left Hand Gate, Electric, Brushed, 1-Way (2021-S-EN)
- TURNSTILE 4 Arm Turnstile, Mechanical, Brushed, Counter Clockwise (1001-S)
- TURNSTILE 4 Arm Turnstile Kit, Mechanical, Mirror, Clockwise (1000 - M - CW)
- TURNSTILE Barrier Post, Mirror Chrome (1011-M)
- Turnstile Crowd Control