Turniq

Half Height Turnstile, Single, PC


product price: $5,073.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Operation: Adjustable manual switching in both directions. Body: 1.2 mm thick SS with electrostatic powder coating with different color options. Handles: Electrostatic powder coating with Dia. 38 mm diameter stainless steel or different colour options. IP Class: IP54 Ops. IP56. Operating Temperature: Between -20 Degrees C and +68 Degrees C Op: -50 Degrees C with heater. Functions: Switching time adjustable, adjustable switching directions, memory mode, audible alarm. Emergency: In case of all kinds of disasters and emergencies, the handles run idle. Power Supply: 110/220V - 50/60 Hz AC %10 +-. Power Consumption: 24V DC standby 12W max 60W 7W max 14W. Power supply system SMPS with the feature of filtering fluctuations likely to occur in electrical lines. Transition Range: 510 mm. Indicators: Bidirectional double colour led panel. Accessories: Heater, battery unit, led spot lighting, dry contact or systems that can be controlled by any voltage between TTL CMOS 5-48V. Control System: Compatible with all kinds of Access control units and token systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.