Turning Point Propellers

Turning Point Hustler® - Right Hand - Aluminum Propeller - LE1/LE2


product price: $98.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Hustler® - Right Hand - Aluminum Propeller - LE1/LE2-1411-4 - 4-Blade - 14" x 11 Pitch

The Prop that put the “four” in Perfourmance! Turning Point’s Four Blade Hustler revolutionized the aluminum propeller market when introduced over 6 years ago. No one had ever produced a state-of-the-art Swept Cleaver design for 40-150hp applications. These props re-wrote the rules, proving that you can run a four blade that has unprecedented hole shot, handling, and rough water stability without the top-end speed loss you experience with other manufacturers’ propellers. These Turning Point props also produced up to 46% more reverse thrust than other comparable designs in recent tests.
The Hustler 4 blade series is perfect for any application that demands enhanced acceleration, cornering, and load carrying capabilities. This prop series is ideally suited for watersports, sterndrive boats, tri-toons, bay boats, and any vessel that can use stern lift. It is our best upgrade of older aluminum designs from the 70’s, 80’s, 90’s, and ’00’s, and will outrun most newer props, including five blade ski props.

Squeeze Cast for Added Strength

Stainless steel performance is built into the Hustler Aluminum prop line. This is achieved through unique blade geometry and an exclusive Turning Point manufacturing process, Squeeze Casting. This process generates the highest mechanical properties attainable in a cast aluminum prop resulting from high density tighter grain structure. Stiffer blades means less flex and a faster prop. Competitors' Aluminum propellers are manufactured utilizing old Die-Cast process that produces props with air bubble, voids, and granularity. Weak, lack of strength and stiffness. Difficult to repair. Blades Flex under load, inefficient, loss of propulsive efficiency.

Long Lasting UltracoatTM Powder Coated Finish

Exclusive to Turning Point, the Ultracoat powder coat rivals a fine automotive finish, and is more durable than paint. Utilizing a state-of-the-art five step process, Ultracoat gives the propeller a shiny, uniform appearance that enhances any boat's good looks. This is the Gold Standard in Aluminum Corrosion Protection. Prop looks Newer Longer! Compared to Competitors' 4 step Paint and Coating Processes that result in much less abrasion and corrosion resistance.

Large Free Flowing Exhaus

Restrictions

  • WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.