Turning Point Hub Kit #801F
Mfr # 11800100
Zoro # G603079271
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turning Point Propellers
- MFR # 11800100
- Zoro # G603079271
- UPC # 652480207143
- Country of Origin Taiwan, Province of China
- Category Propellers, Shafts & Accessories
Description
Hub Kit #801F
MasterTorqTM 800 Series SDHTM Sound Dampening Hub utilizes next-generation hybrid hub technology from Turning Point Propellers by blending the best attributes of both traditional pressed-in hubs and newer drop-in hub technology. Dealers and boaters now have access to an all-in-one hub that includes shift shock and vibration dampening characteristics of a pressed-in hub along with the ease of use, replaceability, and reliability of drop-in designs.
It has been engineered to not let loose and spin over time under normal use, contrary to what is commonly experienced with pressed-in hub propellers. Other competitive designs that claim shift and vibration dampening are less likely to break away, consequently turning into a solid hub once they exceed their maximum flex point, which increases the chances of lower unit damage under an impact situation that offers less protection to the lower unit. MasterTorq SDH has been designed to break away like Turning Point Propeller’s industry-leading MasterGuard® series of hubs.
*For specific applications/usage see Turning Point Prop Wizard.
Features:
- DIY, easily replaceable by hand.
- Adaptable to many engine brands.
- Reliable over time, not likely to let loose & spin under normal use.
- Offers lower unit protection. Doesn’t lock into a solid hub position.
- Includes shift shock and vibration dampening rubber material.
- Additional dampening through Hub Isolation Technology.
- One-year warranty.
*Sold as an individual
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIMATIC Grease Lthm 16Oz (11316)
- STEELMAN TPMS Rubber Valve Stem, 50pcs. (96346-50)
- AGS Door-Ease Lubricant, Stick, .43 oz (DE-1)
- AU-VE-CO PRODUCTS Piston Ring Compressor 3 (CTA4021)
- TURNING POINT PROPELLERS Express Mach3 OS Right Hand SS Propeller-OS-1617-15.6" x 17"-3-Blade (31511710)
- TURNING POINT PROPELLERS Espress EX1-1317/EX-1317 SS Right-Hand Propeller-13.25 x 17-3-Blade (31431712)
- TURNING POINT PROPELLERS Hustler Propeller 13.75x15, 3-Blade Aluminum (21431511)
- TURNING POINT PROPELLERS 31501532 Express 4-Blade Propeller 90-300+ HP w 4.75" Gearcase-15" x 15" Right H Prop EX-1515-4 (31501532)
- TURNING POINT PROPELLERS Turning Point Express® Mach3™ - Right Hand - Stainless Steel (31501512)
- TURNING POINT PROPELLERS Express Mach4 Propeller 13x19, 4-Blade SS, RH Rotation (Standard) (3143 1930)
- SOLAS Amita 4 4-Blade Propeller Johnson/Evinrude, 19in Pitch (3413-138-19)
- Turning Point Propellers Propellers, Shafts & Accessories