Shop All Water Testing Meters
Turfgrass Products/Turf-Tec International
Turf pH Meter
Mfr # PH1-N
Zoro # G402694361
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50.7
- Outside Diameter 2.65
- Width 4.5
- Height 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turfgrass Products/Turf-Tec International
- MFR # PH1-N
- Zoro # G402694361
- Country of Origin United States
- Category Water Testing Meters
Dimensions
Length | 50.7 |
Outside Diameter | 2.65 |
Width | 4.5 |
Height | 4.4 |
Description
This innovative Turf pH Meter can take pH readings at 1", 2", 3" and 4" depths to quickly tell you the pH in the thatch layer and root zone. Simply insert probe to the desired depth, allow to stand for 60 sec. and read the analog pH scale. Ideal for golf greens and fairways, sports fields and lawns. Unit is completely self contained—no batteries or chemicals required. 3.5 to 9 pH range. Made of weatherproof noncorrosive metal. 48"H.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Benchtop Water Quality Meter (860033)
- HONEYWELL Glovebox Glove, 32"L, Neoprene, Black, PR (8N3032/10H)
- OAKTON PCTS Waterproof Pocket Tester (3563460)
- LAB SAFETY SUPPLY Dropper Bottle, 15 mL, 0.5 oz., PK12 (6FAR3)
- OAKTON Multiparameter Meter, IP677 Waterproof (WD-35462-11)
- P3 Electricity Usage Monitor, Kill A Watt (P4460)
- GLOBAL WATER Flow Probe, 3-6 ft. Extendabl Handle (FP111)
- SP SCIENCEWARE Imhoff Cone, Polypropylene (H38990-0000)
- FLOMEC Watermeter (TM07NQ9GMA)
- LOVIBOND Orbeco SC450 Colorimeter, Manganese LR (276105)
- OHAUS Conductivity Meter, Dual Line LCD (ST20C-A)
- Turfgrass Products/Turf-Tec International Water Testing Meters