Shop All Soil Samplers
Turfgrass Products/Turf-Tec International
Mascaro Soil Profile Sampler
Mfr # 3KHF3
Zoro # G202697425
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc Plated Steel
- Material Zinc Plated Steel
- Outside Diameter 6.65
- Height 4.4
- Length 31.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turfgrass Products/Turf-Tec International
- MFR # 3KHF3
- Zoro # G202697425
- Country of Origin United States
- Category Soil Samplers
Dimensions
Outside Diameter | 6.65 |
Height | 4.4 |
Length | 31.9 |
Width | 17.2 |
Details
Material of Construction | Zinc Plated Steel |
Material | Zinc Plated Steel |
Description
Get perfect soil profiles for analyzing insect damage or root and layer analysis in your turf grass or agricultural soils with this easy-to-use sampler. Simply insert sampler into the soil like a shovel, then remove and open the unique hinged cutter blade to access the profile sample. Measures 26"L and weighs 4 lb.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 250mL Filter Unit, 0.45um, 50mm, PK12 (11L827)
- QORPAK Bottle, 4 oz, PK24 (GLC-01642)
- CAFRAMO Stirrer Clamp (A120)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- SUNNILAND Magnesium Sulphate Soil Enhancer 4 lb (124615)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGM1 3 X 5)
- EIJKELKAMP Threaded Extension Rod, 20" (011013C)
- EIJKELKAMP 2' Handle and Coupling Sleeve (011001B)
- RHIZOSPHERE MacroRhizon soil moisture sampler, 9cm (192136)
- RHIZOSPHERE Rhizon soil moisture sampler, 10 pcs (192101)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- Turfgrass Products/Turf-Tec International Soil Testing