Shop All Sheds & Outdoor Storage
Turfex
Polyethylene Storage Container, Brown
Mfr # 74055
Zoro # G401109132
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Storage
- Overall L x W x H 33.25 in W x 21 in H
- Color Brown
- Assembled/Unassembled Assembled
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turfex
- MFR # 74055
- Zoro # G401109132
- UPC # 856138008421
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Overall L x W x H | 33.25 in W x 21 in H |
Inside Height | 20 1/2 in |
Inside Depth | 48 in |
Inside Width | 33 1/2 in |
Door Opening Height | 48 in |
Height | 21 in |
Width | 33.25 in |
Door Opening Width | 33 in |
Depth | 48 in |
Interior Depth | 48 in |
Nominal Exterior Height | 20.8 in |
Interior Width | 33 1/2 in |
Interior Height | 20 1/2 in |
Description
Brown, Door Opening Height 48 in, Door Opening Width 33 in, Nominal Exterior Height 20.8 in, Assembled Assembled, Interior Depth 48 in, Interior Height 20 1/2 in, Interior Width 33 1/2 in, Hinged Swing, Includes Lockable Lids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Garden Hose (CSNCG58075)
- ILC Replacement for Fisher Price Dmm94 Ford F150 Raptor Seatbelt SET (DMM94 FORD F150 RAPTOR SEATBELT SET FISHER PRICE)
- KOHLER Gas Engine, Toro Dingo, 23.5 HP (PA-CH730-3214)
- JUSTRITE Ash Pail, 1 gal., Silver (26803)
- SAFAVIEH 53 in. Cosima 13 gal Outdoor Storage Box, Black (PAT9002A)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 30"Lx24"Wx23"H, 5.5 Cu. Ft., Light Gray (SOS 5.5-LT. GRAY)
- ARROW STORAGE PRODUCTS 10x12 Select Steel Storage Shed, Sage Green (SCG1012SG)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 14x12, Blue Grey (EG1412BG)
- ARROW STORAGE PRODUCTS Shed, Gray, Assembled (CLG1014FG)
- ZORO SELECT 653 cu ft Steel Outdoor Storage Shed, Green (13X117)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Sage Green (CLG1012SG)
- Turfex Sheds & Outdoor Storage