Shop All Spreaders
This Product is Discontinued
Turfex
75 lb. capacity Broadcast Spreader (Discontinued)
Mfr # TS65SS
Zoro # G2294817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 75 lb
- Spread Width Up to 12 ft
- Drop Type Broadcast
- Flow Control Rod
- For Use With and Salt, Fertilizer, Grass Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | Up to 12 ft |
Wheel Width | 4 1/2 in |
Wheel Dia. | 13 in |
Details
Item | Push Spreader |
Capacity | 75 lb |
Drop Type | Broadcast |
Flow Control | Rod |
For Use With | and Salt, Fertilizer, Grass Seed |
Includes | Top Screen and Cover |
Axle Type | Steel |
Frame | Stainless Steel |
Wheel Type | Pneumatic |
Hopper Material | Polyethylene |
Features | Calibrated Spread Option |
Handle | Fixed T |
Capacity Range (Lb.) | Medium |
Type | Broadcast Spreader |
Product Type | Broadcast Spreader |
Description
Broadcast Spreader, Capacity 75 lb, Handle Fixed T, Drop Type 3 Hole, Flow Control Rod, Includes Top Screen and Cover, For Use With and Salt, Fertilizer, Grass Seed, Spread Width Up to 12 ft, Frame Stainless Steel, Hopper Material Polyethylene, Wheel Type Pneumatic, Wheel Dia. 13 in, Wheel Width 4 1/2 in, Axle Type Steel, Features Calibrated Spread Option
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.