Shop All Spreaders
This Product is Discontinued
Turfex
50 lb. capacity Broadcast Walk Behind Spreader (Discontinued)
Mfr # TS25
Zoro # G0912705
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 50 lb.
- Drop Type Broadcast
- Type Walk Behind
- Capacity Range (Lb.) Small
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Walk Behind Spreader,Comm,50 lb. Cap. |
Capacity | 50 lb. |
Drop Type | Broadcast |
Type | Walk Behind |
Capacity Range (Lb.) | Small |
Description
Walk Behind Spreader,Comm,50 lb. Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.