Turfex

4 gal. Diaphragm Portable Sprayer, Polyethylene Tank, Fan Spray Pattern, 54" Hose Length (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Lawn & Garden Sprayers

Key Features

  • Sprayer Tank Capacity 4 gal.
  • Sprayer Type Backpack
  • Tank Material Polyethylene
  • Hose Length 54"
  • Wand Length 20 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Length 54"
Wand Length 20 in
Fill Opening Size 5 in
Pump Length 10 in

Description

Backpack Sprayer, Sprayer Type Backpack, Sprayer Application Lawn and Garden, Sprayer Tank Capacity 4 gal, Tank Material Polyethylene, In Tank Filter Yes, Hose Length 4 1/2 ft, Fill Opening Size 5 in, Wand Material Stainless Steel, Nozzle Spray Pattern Fan, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 70 psi, Wand Length 20 in, Features Ergonomic Hand Pump, Lightweight Design, Hose Material Reinforced Nylon, Includes (2) Nozzles, Pump Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.