Shop All Spreaders
Turfex
120 lb. capacity Drop Walk Behind Spreader
Mfr # TS95
Zoro # G0912678
product price: $798.99
/ea
Free Shipping & Returns
$798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Capacity 120 lb.
- Drop Type Drop
- Type Walk Behind
- Capacity Range (Lb.) Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Promotion Restriction | Not eligible for promotion |
Item | Pro Walk Behind Drop Spreader,120 lb. |
Capacity | 120 lb. |
Drop Type | Drop |
Type | Walk Behind |
Capacity Range (Lb.) | Large |
Product Type | Pro Walk Behind Drop Spreader,120 lb. |
Description
Pro Walk Behind Drop Spreader,120 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Rodenticide, Chunks, Bromadiolone, 19.3 lb. (716-S)
- OREGON AdvanceCut Saw Chain, 33 Drive Links (91PX033G)
- TOMCAT 4-1lbs. Bait, Rodent Block, All-Weather, PK4, 4 PK (32465)
- ZURN PLUMBING FITTINGS RV 34 Inch Female Pipe Thread x 34 Inch Female Pipe Thread Straight Acetal Gr (QC44F)
- TURFEX 120 lb. capacity Broadcast Walk Behind Spreader, Capacity Range (Lb.): Large (TS85SS)
- TURFEX Push Spreader, Manual Lever Flow Control (TS70)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader (TS300EG-1)
- CHAPIN 80 lb. capacity Broadcast Spreader (8301C)
- EARTHWAY Ergonomic Handheld Spreader (16014)
- GLOBAL INDUSTRIAL Replacement 13 Rubber Wheel for Universal Spreader 640788 (RP9062)
- BILLY GOAT Vanguard Engine Overseeder (OS553V)
- Turfex Spreaders