Shop All Lawn & Garden Sprayers
Turfex
12 gal. Push Sprayer, Poly Tank, 8 ft. Hose Length
Mfr # TL80
Zoro # G6982927
product price: $756.00
/ea
Free Shipping & Returns
$756.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 12 gal.
- Sprayer Type Walk Behind
- Type Electric
- Tank Material Poly
- Hose Length 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turfex
- MFR # TL80
- Zoro # G6982927
- Country of Origin United States
- Category Lawn & Garden Sprayers
Dimensions
Hose Length | 8 ft. |
Opening Size | 6 in |
Wheel Dia. | 13 in |
Spread width | Upto 36" to 48" |
Description
Walk Behind Sprayer, Tank Capacity 12 gal, Flow Rate 1 gpm, 60 psi PSI, Hose Length 8 ft, Spray Distance Vertical 10 ft, Spray Distance Horizontal 15 ft, 6 in Opening Size, Nozzle Boomless, 12 Volt Diaphragm Pump, Tank Material Poly, Frame Material Powder Coated Steel, Handle Type T-Handle, Wand Adjustable, Wheel Dia. 13 in, Pneumatic Wheel Type, Application Used for Applying, Fertilizer, Insecticides and Herbicides
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-811 For Stihl 4282 190 0300 (150-811)
- STENS Blade Adapter 405-435 For Ayp 581547901 (405-435)
- CAMCO Sidewinder Plastic Sewer Hose Support - 20' (43051)
- INTERSTATE PNEUMATICS 3/8 Inch Steel Plug x M22 Male Threads (PW7155)
- TURFEX ATV Spot Sprayer W/Spray Wand, 25 Gal (US200)
- TURFEX 100 gal. Equipment Mounted Sprayer, Polyethylene Tank, 50 ft. Hose Length (US1000-1)
- TURFEX In-Bed UTV Sprayer, 7Nzzl/Spry Wnd, 60Gal (US600)
- TURFEX Towable Spryer, 2Nzzl Boom/Spry Wnd, 25Gal (US300)
- TURFEX 5 gal Sprayer, Polyethylene Tank, Fan Spray Pattern, 9 ft Hose Length, 45 psi Max Pressure (TL50-5)
- SMITH SPRAYERS 3 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, 36 in Hose Length (190365)
- CHAPIN SPRAYER GAL POLY SURE SPRAY DELUXE (26010)
- Turfex Lawn & Garden Sprayers