Turfex

12 cu. ft. capacity Broadcast Tailgate Spreader


product price: $2,092.50
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Hopper Material Polyethylene
  • Depth 30 in
  • For Use With 0
  • Mount Type 3-Point Hitch
  • Spinner Type Adjustable Stainless Steel
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Depth 30 in
Spread Width Up to 30 ft
Height 30 in
Width 44 in
Spinner Size 12 in

Details

Hopper Material Polyethylene
For Use With 0
Mount Type 3-Point Hitch
Spinner Type Adjustable Stainless Steel
Drop Type Spinner
Frame Powder Coated Steel
Type Tailgate Spreader
Capacity 12 cu ft
Item Equipment Mounted Spreader
Product Type Tailgate Spreader

Description

Tailgate Spreader, For Use With Tractors, 12 cu ft Capacity, Spread Width Up to 30 ft, Mount Type 3-Point Hitch, Hopper Material Polyethylene, Powder Coated Steel Frame, Height 30 in, Width 44 in, Depth 30 in, Spinner Size 12 in, Spinner Type Adjustable Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.