Shop All Spreaders
Turfex
100 lb Capacity Broadcast Push Spreader, Manual Level, Up to 12 ft W Spread
Mfr # TS70
Zoro # G3253392
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100 lb
- Spread Width Up to 12 ft
- Drop Type Broadcast
- Flow Control Rod
- For Use With Granular Fertilizer, Granular Herbicide, Granular Pesticide, Seed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Spread Width | Up to 12 ft |
Width | 24 in |
Height | 31 in |
Wheel Dia. | 13 in |
Details
Item | Push Broadcast Spreader |
Capacity | 100 lb |
Drop Type | Broadcast |
Flow Control | Rod |
For Use With | Granular Fertilizer, Granular Herbicide, Granular Pesticide, Seed |
Includes | 3-Side Deflector Kit, Heavy-Duty Rain Cover |
Frame | Stainless Steel |
Wheel Type | Pneumatic |
Flow Gate | Manual Lever |
Handle | Fixed T |
Features | Calibrated Flow Rate Control Plate |
Description
Spreader, Capacity 100 lb, Drop Type Broadcast, Flow Control Manual Lever, Includes 3-Side Deflector Kit, Heavy-Duty Rain Cover, For Use With Granular Fertilizer, Granular Herbicide, Granular Pesticide, Seed, Spread Width Up to 12 ft, Wheel Type Pneumatic, Features Calibrated Flow Rate Control Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Pulley-V/S (917-0945)
- KENYON Heavy Duty Sprinkler and Valve Key, 48" (85485)
- GILMOUR Gilmour 7679079 Shower & Stream Metal Front Threaded Hose Nozzle (7679079)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P542)
- TURFEX 120 lb Capacity Drop Walk Behind Spreader, 28 in W Spread (TS95)
- TURFEX 3 cu. ft. capacity Equipment Mounted Spreader, Up to 20 Ft W Spread (TS300EG-1)
- TURFEX 120 lb Capacity Broadcast Walk Behind Spreader, 12 ft W Spread, Stainless Steel Frame (TS85SS)
- AGRI-FAB 130 lb. capacity Tow Spreader (45-0463)
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- SPYKER SPREADERS 50lb ERGO-PRO ICE Spreader (SPY50L-2S)
- CHAPIN 100 lb. capacity Salt Spreader (82500B)
- Turfex Spreaders