Shop All Sensor Cordsets & Receptacles
Turck
Wkm 46-3M Mini Fast 3M Cordset Cable
Mfr # WKM 46-3M
Zoro # G402149731
product price: $62.45
/ea
$62.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Voltage 600 V
- Application Signal
- Length 9.84252 ft
- Protection class (When coupled) IP67, IP68, IP69, IP69K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # WKM 46-3M
- Zoro # G402149731
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 9.84252 ft |
Cable Diameter | Ø 10.8 mm |
Details
Number of Conductors | 4 |
Voltage | 600 V |
Application | Signal |
Protection class (When coupled) | IP67, IP68, IP69, IP69K |
Current | 10A |
Design | Single-ended |
Coupling nut | Brass, CuZn, Nickel-plated |
Number of contacts | 4 |
Connector body | Plastic, TPU, Yellow |
Product features | 7/8" Female, Right-angle, 4-pin, Flexible Service Cable, Yellow PVC jacket, 4X16 AWG, Sunlight Resistant, -40 Cold Bend Rating, Oil Resistant, Flame Ratings: UL 1100, CSA FT2 |
Cable jacket | PVC, Yellow |
Connector A | Female, 7/8"-16 UN, Right angle |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS218SAPAM12)
- LEVITON GFCI ST RECPT 20A WHT (GFNT2-0KW)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC (GSD8)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- Turck Sensors