Shop All Sensor Cordsets & Receptacles
Turck
Picofast Cordset Cable
Mfr # PKG 3M-3 PSG 3M/S90-SP
Zoro # G504304144
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 V
- Application Signal
- Number of Conductors 4
- Length 9.84252 ft
- Connector A Female, M8 x 1, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # PKG 3M-3 PSG 3M/S90-SP
- Zoro # G504304144
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 9.84252 ft |
Length (L) | 3.0 m |
Cable Diameter | Ø 4.19 mm |
Details
Voltage | 125 V |
Application | Signal |
Number of Conductors | 4 |
Connector A | Female, M8 x 1, Straight |
Design | Double-ended |
Product features | M8, Female, Straight, 3-pin, Threaded Connector, M8, Male, Straight, 3-pin, Threaded Connector, General Purpose Cable, TPU jacket, Black, 4X26 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved, Cable length: 3 m |
Coupling nut | Brass, CuZn, Nickel-plated |
Connector B | Male, M8 x 1, Straight |
Connector body | Plastic, TPU, Yellow |
Cable jacket | TPU, Black |
Protection class (When coupled) | IP68 |
Current | 4A |
Number of contacts | 3 |
Description
22
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Wi, PK100 (97 99 336)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- CLORE AUTOMOTIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 3 Outlets (PI20000X)
- HUBBELL WIRING DEVICE-KELLEMS Blank Cover Plates, Number of Gangs: 2 Nylon, White (NP23W)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- Turck Sensor Cordsets & Receptacles