Shop All Sensor Cordsets & Receptacles
Turck
Pico Fast Cordset Cable
Mfr # PSG 4M-3/S90-SP
Zoro # G108438092
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 125 V
- Number of Conductors 4
- Application Signal
- Coupling nut Brass, CuZn, Nickel-plated
- Cable jacket TPU, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # PSG 4M-3/S90-SP
- Zoro # G108438092
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Diameter | Ø 4.19 mm |
Length (L) | 3.0 m |
Details
Voltage | 125 V |
Number of Conductors | 4 |
Application | Signal |
Coupling nut | Brass, CuZn, Nickel-plated |
Cable jacket | TPU, Black |
Design | Single-ended |
Connector body | Plastic, TPU, Yellow |
Protection class (When coupled) | IP68 |
Number of contacts | 4 |
Connector A | Male, M8 x 1, Straight |
Product features | M8, Male, Straight, 4-pin, Threaded Connector, General Purpose Cable, TPU jacket, Black, 4X26 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved, Cable length: 3 m |
Current | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Line Protector, 150V, 4 (DLA2-170)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- MURR ELEKTRONIK 7/8'' TORQUE WRENCH SET AF 22, Torque: 1, 5 Nm (7000-99104-0000000)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- Turck Sensor Cordsets & Receptacles