Shop All Sensor Cordsets & Receptacles
Turck
Pico Fast 3M 125V-Ac 125V-Dc Cordset Cable
Mfr # PKG 3M-4/S90
Zoro # G209092193
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Voltage 125 V
- Number of Conductors 3
- Cable jacket TPU, Black
- Connector body Plastic, TPU, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # PKG 3M-4/S90
- Zoro # G209092193
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Diameter | Ø 4.19 mm |
Length (L) | 4.0 m |
Details
Application | Signal |
Voltage | 125 V |
Number of Conductors | 3 |
Cable jacket | TPU, Black |
Connector body | Plastic, TPU, Yellow |
Product features | M8, Female, Straight, 3-pin, Threaded Connector, General Purpose Cable, TPU jacket, Black, 3X24 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved, Cable length: 4 m |
Number of contacts | 3 |
Coupling nut | Brass, CuZn, Nickel-plated |
Connector A | Female, M8 x 1, Straight |
Protection class (When coupled) | IP68 |
Current | 4A |
Design | Single-ended |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Cntrol Station, 2NC, No Legend (XALK178FH7)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- SUPERIOR ELECTRIC 15A 250V NEMA 6-15P Straight Electrical Plug (YGA020A)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TURCK Cordset Cable (WE-6208-203)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- Turck Sensors