Shop All Sensor Cordsets & Receptacles
Turck
Multi Fast 3M 150V-Ac Cordset Cable
Mfr # CSSM 19-19-3 U-04350
Zoro # G806598913
original price:
$185.96
23% off
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.84252 ft
- Voltage (AC) 150 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # CSSM 19-19-3 U-04350
- Zoro # G806598913
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 9.84252 ft |
Details
Voltage (AC) | 150 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Surecrimp Copper Compression Lug, onduc (CLWD-500-12-134-EC)
- NVENT HOFFMAN Concept Hmi, Type 4,370x400x120mm, Lt G (CP374012)
- GARDNER BENDER 36" L Heavy Duty Cable Tie Black PK 50 (46-436UVB)
- SQUARE D Cover, 125A, 42 Poles (QOC342MQS)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK Cordset Cable (WE-6208-203)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- REMKE Cordset, Mini, Hi-Temp Sil, M/F, 3 P, 6 ft. (103G0060AHT)
- Turck Sensor Cordsets & Receptacles