Shop All Sensor Cordsets & Receptacles
Turck
Multi Fast 12M 150V-Ac Cordset Cable
Mfr # CSSWM CKWM 19-19-12 U-39542
Zoro # G406598924
original price:
$374.55
14% off
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 39.37008 ft
- Voltage (AC) 150 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # CSSWM CKWM 19-19-12 U-39542
- Zoro # G406598924
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 39.37008 ft |
Details
Voltage (AC) | 150 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 3 ft., Blk, 15A, 14/3 (5XFL7ID)
- MERSEN CC Class, ATQR Series, Time-Delay, 9A, 600V AC, Non-Indicating (ATQR9)
- HONDA Carburetor Assembly (16100-Z0V-D01)
- VAST Safety End Cap, 1-5/8"X1-5/8", Yellow, PK10 (V800NEOCPY-10)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- AUTONICS Extension Cordset, 9 Pin, Receptacle (CID9S-5)
- Turck Sensor Cordsets & Receptacles