Shop All Sensor Cordsets & Receptacles
Turck
Minifast 5M 300V-AC Cordset Cable
Mfr # RS30-5M
Zoro # G605849018
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.4042 ft
- Product features Straight Male 7/8" minifast Connector
- Voltage (AC) 300 V-AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # RS30-5M
- Zoro # G605849018
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 16.4042 ft |
Details
Product features | Straight Male 7/8" minifast Connector |
Voltage (AC) | 300 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Straight (3702-2)
- ELECTRIDUCT Thermo Armor Silicone Coated Fiberglass Sleeve- 1" x 3FT- Red (BS-J-SRF-100-3-RD)
- EATON Circuit Breaker, PDG Series 60A, 2 Pole, 600V AC, A Curve (PDG22F0060TFFL)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-15)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1670L5)
- Turck Sensors