Shop All Wire Connectors
Turck
Male Connector
Mfr # BS-4140-0/9
Zoro # G204383470
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Data, Signal, Power (>11 Amps)
- Voltage 250 V
- Number of contacts 4
- Housing Material Plastic, PBT
- Connector A Male, 7/8"-16 UN, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # BS-4140-0/9
- Zoro # G204383470
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Acceptable cable diameter | 6-8 mm |
Details
Application | Data, Signal, Power (>11 Amps) |
Voltage | 250 V |
Number of contacts | 4 |
Housing Material | Plastic, PBT |
Connector A | Male, 7/8"-16 UN, Straight |
Mounting thread | PG9 |
Current | 9 A |
Core cross-section/Clamping ability | 0.14-1.5 mm² |
Product features | For use in PROFIBUS-PA and FOUNDATION™ fieldbus applications and as an aux.supply for DeviceNet™ slaves, 4-pin, PG9 screw-in thread, Cable feedthrough 6.0-8.0 mm |
Connection mode | Screw/clamp connection |
Fieldbus Protocol | PROFIBUS-PA |
Coupling nut/screw material | Aluminum, Al, Anodized |
Description
14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 8A, 2 Pole, 277/480V AC, D Curve (5SJ42088HG42)
- 3M Shrink Tubing, 0.8in ID, Black, 4ft, PK20 (HDT-0800-48A-RED)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- GARDNER BENDER Toggle Switch Cover, PK2 (GSW-20)
- IDEAL Wire Connector Socket Tool (30-902)
- PANDUIT Ctap, 1/0-3/0 Awg Run, 12-1/0 Awgtap (CTAPF3/0-12-Q)
- IDEAL Lever Wire Connector, Blue, 1.23" L, PK200 (30-20L25J)
- HARTING Han B Base Panel 1 Lever (09300100305)
- MIDWEST FASTENER Female to Female RJ11 Phone Connectors 2PK (930946)
- ANCOR 16-14 Heatshrink Butt Connectors - 500-Pack (309102)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- Turck Wire Connectors & Disconnects