Shop All Sensor Cordsets & Receptacles
Turck
Flex Life 125V Cordset Cable, PKG 3M2S90S101
Mfr # PKG 3M-2/S90/S101
Zoro # G708237866
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Voltage 125 V
- Number of Conductors 3
- Product features M8, Female, Straight, 3-pin, Threaded Connector, TPU jacket, Black, 3X24 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved
- Connector A Female, M8 x 1, Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # PKG 3M-2/S90/S101
- Zoro # G708237866
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length (L) | 2.0 m |
Cable Diameter | Ø 4.39 mm |
Details
Application | Signal |
Voltage | 125 V |
Number of Conductors | 3 |
Product features | M8, Female, Straight, 3-pin, Threaded Connector, TPU jacket, Black, 3X24 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved |
Connector A | Female, M8 x 1, Straight |
Current | 4A |
Connector body | Plastic, TPU, Yellow |
Coupling nut | Brass, CuZn, Nickel-plated |
Design | Single-ended |
Cable jacket | TPU, Black |
Number of contacts | 3 |
Protection class (When coupled) | IP68 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD USB Plugmold, Black, 5 Outlets, 2 USB, 3 ft. (BK20GB306TRUSB)
- ELECTRIDUCT Expandable Braided Zipper Sleeving Wrap- 2" x 3ft- Black (BS-ZIPPER-200-3-BK)
- LEVITON GFCI EXTNSN CORD 2ft BLACK (GSCA1-02C)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250302C)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1564L2)
- Turck Sensor Cordsets & Receptacles