Shop All Sensor Cordsets & Receptacles
Turck
Female Single-Ended Cordset Cable
Mfr # PKG 4Z-3/S90-SP
Zoro # G209227885
$60.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 4
- Application Signal
- Voltage 125 V
- Cable jacket TPU, Black
- Current 2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # PKG 4Z-3/S90-SP
- Zoro # G209227885
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length (L) | 3.0 m |
Cable Diameter | Ø 4.19 mm |
Details
Number of Conductors | 4 |
Application | Signal |
Voltage | 125 V |
Cable jacket | TPU, Black |
Current | 2A |
Connector body | Plastic, TPU, Yellow |
Design | Single-ended |
Number of contacts | 4 |
Protection class (When coupled) | IP67 |
Product features | M8, Female, Straight, 4-pin, Snap-on Connector with Sleeve Lock, General Purpose Cable, TPU jacket, Black, 4X26 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved, Cable length: 3 m |
Connector A | Female, M8 - Ø 8 mm (snap), Straight |
Description
Female Single-Ended Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, Green, Nylon Jacket, PVC Insulation (58027104)
- POWER FIRST Non-Insulated Wire Terminal Kit w/Tool 270 Piece (24C973)
- EATON Commoning Link A, 3 Phase, 4 Devices (XTPAXCLKA4)
- IFM Prox Sensor, Inductive, 15mm, PNP, NO, QD (IIS226)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TURCK Cordset, M12 Female to Cut-end, Yellow, 4 cond., 2 meters, Eurofast Series (RKC 4.4T-2)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TURCK Cordset Cable (WE-6208-203)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- IFM Cordset, For Use with PN4XXX Series (E18027)
- Turck Sensors