Shop All Sensor Cordsets & Receptacles
Turck
Female Single-Ended Cordset Cable
Mfr # PKG 4Z-3/S90-SP
Zoro # G009227900
$52.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Number of Conductors 4
- Voltage 125 V
- Design Single-ended
- Protection class (When coupled) IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # PKG 4Z-3/S90-SP
- Zoro # G009227900
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Diameter | Ø 4.19 mm |
Length (L) | 3.0 m |
Details
Application | Signal |
Number of Conductors | 4 |
Voltage | 125 V |
Design | Single-ended |
Protection class (When coupled) | IP67 |
Product features | M8, Female, Straight, 4-pin, Snap-on Connector with Sleeve Lock, General Purpose Cable, TPU jacket, Black, 4X26 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Flexlife® and C-Track Approved, Cable length: 3 m |
Connector A | Female, M8 - Ø 8 mm (snap), Straight |
Number of contacts | 4 |
Cable jacket | TPU, Black |
Connector body | Plastic, TPU, Yellow |
Current | 2A |
Description
Female Single-Ended Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Molded Case Circuit Breaker, BDA Series 60A, 2 Pole, 347/600V AC, B Curve (BDA260604)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 25' Length (SOOW1602-25)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,800 W Peak, 2,400 W Continuous, 1 Outlets (APS2424)
- KILLARK Conduit Body Gasket, 1-1/2 in. (GASK575)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- TURCK Female/Male Str/Str 20M Cordset Cable (RKC 8T-20)
- TURCK Cordset Cable (WE-6208-203)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- BRAD HARRISON Extension Cordset, 3Pin, Receptacle, Female (113020A01F060)
- Turck Sensor Cordsets & Receptacles