Shop All Sensor Cordsets & Receptacles
Turck
Eurofast U2-05131 3.Cordset Cable
Mfr # RSC 8T-3.3/S90-SP
Zoro # G904304157
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Voltage 75 V
- Number of Conductors 8
- Length 10.826772 ft
- Number of contacts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # RSC 8T-3.3/S90-SP
- Zoro # G904304157
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length | 10.826772 ft |
Length (L) | 3.30 m |
Details
Application | Signal |
Voltage | 75 V |
Number of Conductors | 8 |
Number of contacts | 8 |
Current | 2A |
Coupling nut | Brass, CuZn, Nickel-plated |
Design | Single-ended |
Product features | Straight Male M12 eurofast Connector |
Connector A | Male, M12 x 1, Straight, A-code |
Cable jacket | TPU, Gray |
Description
33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Alternating Relay 48050/60 (CA2SKE20T7)
- SQUARE D Control Transformer, 25 VA, Not Rated, 55 °C (9070T25D1)
- QUICKCABLE Bullet Tap Splice, .250, 16-14ga, PK100 (160289-100)
- GE Molded Case Circuit Breaker, TEYF Series 60A, 2 Pole, 277/480V AC (TEYF260)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Flex Life 125V Cordset Cable, PKG 3M2S90S101 (PKG 3M-2/S90/S101)
- BRAD HARRISON Pvc 15M Cordset Cable (E16A06015M150 M12-4P(D)-MM-ST/RJ45-M-15M)
- Turck Sensor Cordsets & Receptacles