Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast Single Ended 6M 60V-Ac Cordset Cable
Mfr # WKC 8T-6
Zoro # G309092109
product price: $80.59
/ea
Free Shipping & Returns
$80.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Signal
- Number of Conductors 8
- Coupling nut Brass, CuZn, Nickel-plated
- Product features Right angle Female M12 eurofast Connector
- Number of contacts 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # WKC 8T-6
- Zoro # G309092109
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Details
Application | Signal |
Number of Conductors | 8 |
Coupling nut | Brass, CuZn, Nickel-plated |
Product features | Right angle Female M12 eurofast Connector |
Number of contacts | 8 |
Design | Single-ended |
Connector A | Female, M12 x 1, Right angle, A-code |
Cable jacket | PVC, Gray |
Current | 2A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SCO3V03)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 15A, 32V DC, Indicating, 2 PK (BP/ATM-15ID)
- RACO Offset Nipple, 1-1/4", Die Cast Zinc (1455)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- TURCK CORDSET CABLE (RSSD RSSD 441-15M)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK Sensor 250V-Ac Cordset Cable (RK 4.43T-0.4-RS 4.43T)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- Turck Sensor Cordsets & Receptacles