Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast Single Ended 6M 60V-Ac Cordset Cable
Mfr # WKC 8T-6
Zoro # G009092140
product price: $59.55
/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Application Signal
- Coupling nut Brass, CuZn, Nickel-plated
- Product features Right angle Female M12 eurofast Connector
- Cable jacket PVC, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # WKC 8T-6
- Zoro # G009092140
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Details
Number of Conductors | 8 |
Application | Signal |
Coupling nut | Brass, CuZn, Nickel-plated |
Product features | Right angle Female M12 eurofast Connector |
Cable jacket | PVC, Gray |
Current | 2A |
Connector A | Female, M12 x 1, Right angle, A-code |
Design | Single-ended |
Number of contacts | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Wall Cord Cover Cable Raceway - 78" Long - 0.75" W x 0.43" H (WC322)
- NITE IZE Gear Tie 24 in. L Orange Twist Ties 2 pk (GLL24-01-2R3)
- PANDUIT Heat Shrink Thin, .75"(19.0mm) Dia, Blue, HSTT75-48-5-6, PK 5 (HSTT75-48-5-6)
- SQUARE D Circuit Breaker Mechanical Lug Kit (1) (AL400LH7)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- TURCK Euro Fast 5M 250VAc Cordset Cable, WK45T5RS 45TS2501 (WK4.5T-5-RS 4.5T/S2501)
- TURCK Cordset Cable (WE-6208-203)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (705000D02F120)
- Turck Sensors