Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast Cordset Cable
Mfr # RK 4.5T-15-RS 4.5T
Zoro # G209227922
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Voltage 250 V
- Number of Conductors 5
- Connector B Male, M12 x 1, Straight, A-code
- Coupling nut Brass, CuZn, Nickel-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # RK 4.5T-15-RS 4.5T
- Zoro # G209227922
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Diameter | Ø 5.69 mm |
Length (L) | 15.0 m |
Details
Application | Signal |
Voltage | 250 V |
Number of Conductors | 5 |
Connector B | Male, M12 x 1, Straight, A-code |
Coupling nut | Brass, CuZn, Nickel-plated |
Product features | M12, Female, Straight, 5-pin, M12, Male, Straight, 5-pin, IP68, IP69K, Instrumentation Tray Cable, Gray PVC jacket, 5X22 AWG, Sunlight Resistant, -40 Cold Bend Rating, Oil Resistant, Flame Ratings: UL 1685 FT4, UL1061, CSA FT4, Flexlife® and C-Track Approved, Cable length: 15 m |
Cable jacket | PVC, Gray |
Connector body | Plastic, TPU, Yellow |
Current | 4A |
Design | Double-ended |
Protection class (When coupled) | IP68, IP69K |
Number of contacts | 5 |
Connector A | Female, M12 x 1, Straight, A-code |
Description
Euro Fast Cordset Cable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Orange (IG5261)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- SWE-TECH 3C Bulk Cat6 Red Ethernet Cable, Solid, UTP Unshielded Twisted Pair, Riser RatedCMR, Pullbox, 1000ft (FWT10X8-071TH)
- TURCK Cordset Cable (WE-6208-203)
- TURCK 10M 250V-AC CORDSET CABLE (RK 4.4T-40/S618)
- TURCK Euro Fast Single Ended 6M 60V-Ac Cordset Cable (WKC 8T-6)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- TURCK Pico Fast Cordset Cable, PKG 4M3PSG 4MS90SP (PKG 4M-3-PSG 4M/S90-SP)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- SMC B-Coded M12 Cable, 5m (EX9-AC050-1)
- Turck Sensor Cordsets & Receptacles