Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast 250V-Ac Cordset Cable
Mfr # WK 4T-3
Zoro # G106598880
original price:
$84.60
16% off
new price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Signal
- Voltage 250 V
- Number of Conductors 3
- Current 4A
- Length (L) 3.0 m
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # WK 4T-3
- Zoro # G106598880
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length (L) | 3.0 m |
Cable Diameter | Ø 5.13 mm |
Details
Application | Signal |
Voltage | 250 V |
Number of Conductors | 3 |
Current | 4A |
Design | Single-ended |
Protection class (When coupled) | IP68, IP69K |
Connector body | Plastic, TPU, Yellow |
Number of contacts | 4 |
Connector A | Female, M12 x 1, Right angle, A-code |
Coupling nut | Brass, CuZn, Nickel-plated |
Product features | M12, Female, Right angle, 3-pin, Instrumentation Tray Cable, Gray PVC jacket, 3X22 AWG, Sunlight Resistant, -40 Cold Bend Rating, Oil Resistant, Flame Ratings: UL 1685 FT4, UL1061, CSA FT4, Flexlife® and C-Track Approved, Cable length: 3 m |
Cable jacket | PVC, Gray |
Voltage (AC) | 250 V-AC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLDA01B)
- EATON BUSSMANN Cartridge Fuse, FRNR Series, 20A, Time-Delay, 250V AC, Cylindrical (FRN-R-20)
- WIEGMANN Fiberglass Enclosure, 8 in H, 4 in D, NEAM 4X, Hinged (HW-CC80804CHQR)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- TURCK Mini Fast 30M 600V-Ac Cordset Cable (RSM RKM 126-30M/S3059)
- TURCK SPLITTER CORDSET CABLE (P-07-KA110013-MSHA)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK Cordset Cable (WE-6208-203)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- MARETRON Micro Double Ended - Cordset 2 Meter (CM-CG1-CF-02.0)
- Turck Sensors