Shop All Sensor Cordsets & Receptacles
Turck
Euro Fast 15M Cordset Cable
Mfr # RK 8T-15
Zoro # G609092137
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Voltage 75 V
- Application Signal
- Length (L) 15.0 m
- Cable jacket PVC, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # RK 8T-15
- Zoro # G609092137
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Length (L) | 15.0 m |
Cable Diameter | Ø 5.69 mm |
Details
Number of Conductors | 8 |
Voltage | 75 V |
Application | Signal |
Cable jacket | PVC, Gray |
Coupling nut | Brass, CuZn, Nickel-plated |
Design | Single-ended |
Protection class (When coupled) | IP68, IP69K |
Product features | M12, Female, Straight, 8-pin, General Purpose Cable, Gray PVC jacket, 8X24 AWG, -40 Cold Bend Rating, Flame Ratings: UL1061, CSA FT1, Cable length: 15 m |
Number of contacts | 8 |
Current | 2A |
Connector A | Female, M12 x 1, Straight, A-code |
Connector body | Plastic, TPU, Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, ATM Series, 10A, 32V DC, Non-Indicating (ATM-10)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 30A, 1 Pole, 120/240V AC (UBIF030N)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Brown (5251)
- TURCK Multi Fast 3M 150V-Ac Cordset Cable (CSSM 19-19-3 U-04350)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- TURCK MINI FAST 4M CORDSET CABLE (RKM 36-4M)
- TURCK 10M 600V-AC CORDSET CABLE (WKM46-10M/S3027)
- TURCK Cordset Cable (WE-6208-203)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Cordset, 2 Pin, Plug, Male (102002A01F120)
- Turck Sensors