Shop All Programmable Controller Accessories
Turck
Devicenet Bus Interface Ethernet and Communication Module
Mfr # FDNL-L1600-T
Zoro # G208458341
original price:
$318.08
12% off
new price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Device type Compact station, I/O Module
- Connection technology signal M12
- Product features 16 digital npn/pnp inputs, , Wire-break monitoring, Channel-related diagnostics, Two channels per connector, Fiber-glass reinforced PA6 housing, Vibration and shock-resistant, Encapsulated module electronics, Metal connectors, Degree of protection IP67
- Ambient temperature -25 to +70°C
- Fieldbus Protocol DeviceNet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # FDNL-L1600-T
- Zoro # G208458341
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Device type | Compact station, I/O Module |
Connection technology signal | M12 |
Product features | 16 digital npn/pnp inputs, , Wire-break monitoring, Channel-related diagnostics, Two channels per connector, Fiber-glass reinforced PA6 housing, Vibration and shock-resistant, Encapsulated module electronics, Metal connectors, Degree of protection IP67 |
Ambient temperature | -25 to +70°C |
Fieldbus Protocol | DeviceNet |
Fieldbus connection technology | 2— 7/8" |
Protection class | IP67 |
Fieldbus transmission rate | 125/250/500 kbps |
Signal type | Digital input |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 27/32 in H, Die-cut (M6-500-175-342-WT)
- SIEMENS PROFIBUS FC Standard Cable GP, bus cable (6XV18300EH10)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- TY-RAP 7.3" L Assorted Color Cable Tie Kit PK 100 (TY525M-CLRS)
- ALLEN BRADLEY MEMORY ETHERNET AND COMMUNICATION MODULE (1775-MX)
- ALLEN BRADLEY REDUNDANCY 24V-DC SER A OTHER PLC AND DCS MODULE (1606-XLPRED)
- ALLEN BRADLEY Point I/O 2 Point Thermocouple Other Plc And Dcs Module (1734-IT21)
- SIEMENS Smart Line Module 6SL31306TE236AA3 (6SL3130-6TE23-6AA3)
- SIEMENS Soft Starter (3RW4036-1BB04)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1006 (DCT1006)
- SIEMENS Compact Converter 6SL32101KE143AF2 (6SL3210-1KE14-3AF2)
- Turck Programmable Controller Accessories