Shop All Programmable Controller Accessories
Turck
Bl Ident Expansion
Mfr # BL67-2RFID-A
Zoro # G008458312
original price:
$261.36
16% off
new price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ambient temperature -40 to +70°C
- Product features This module is used with the BL67 GW DPV1, Protection class IP67, LEDs indicate status and diagnostic, Electronics galvanically separated from the field level via optocouplers, Connection of two BL ident read/write heads, Mixed operation of HF and UHF read/write heads, Transmission rate: 115.2 kbps, Cable length max. 50 m
- Protection class IP67
- Number Of Channels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # BL67-2RFID-A
- Zoro # G008458312
- Country of Origin Unknown
- Category Programmable Controller Accessories
Details
Ambient temperature | -40 to +70°C |
Product features | This module is used with the BL67 GW DPV1, Protection class IP67, LEDs indicate status and diagnostic, Electronics galvanically separated from the field level via optocouplers, Connection of two BL ident read/write heads, Mixed operation of HF and UHF read/write heads, Transmission rate: 115.2 kbps, Cable length max. 50 m |
Protection class | IP67 |
Number Of Channels | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Double Set Screw, White (HBLFRW)
- HUBBELL Angled Receptacle, Black, Double Set Screw (HBLFRABK)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- SIEMENS Output Module 6ES73221BH010AA0 (6ES7322-1BH01-0AA0)
- ABB Machinery Drive ACS35503U02A42J400 (ACS355-03U-02A4-2+J400)
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- SCHNEIDER ELECTRIC Ext Module, TM3, 16 inputs, 8 outputs (TM3DM24R)
- SCHNEIDER ELECTRIC Touch Panel Screen 5IN7 Color (HMISTU855)
- MITSUBISHI Ac Base Unit FX3U80MRESA (FX3U-80MR/ES-A)
- Turck Programmable Controller Accessories