Shop All Proximity Sensors
Turck
Bi1.5-Eg08F-An6X 10-30V-Dc Proximity Sensor
Mfr # BI1.5-EG08F-AN6X
Zoro # G902169604
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Cable
- Weight 92 g
- Output function NO contact, NPN
- Operating voltage 10…30 VDC
- Ambient temperature -25…+70°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # BI1.5-EG08F-AN6X
- Zoro # G902169604
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Construction size | M8 x 1 |
Cable length (L) | 2.0 m |
Details
Electrical Connection | Cable |
Weight | 92 g |
Output function | NO contact, NPN |
Operating voltage | 10…30 VDC |
Ambient temperature | -25…+70°C |
Rated switching distance | 1.5 mm |
Protection class | IP67 |
Mounting | Flush |
Product features | Threaded barrel, M8 x 1, Stainless steel, 1.4305, DC 3-wire, 10…30 VDC, NO contact, NPN output, Cable connection |
Special features | All-metal sensor, Pressure resistant |
Switching Frequency | 0.20 kHz |
Design | Threaded barrel |
Housing material | Stainless steel, 1.4305 (AISI 303) |
Voltage (DC) | 10 V-DC |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole, Rocker, 120V (SELV-300P-WH)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR9P1GH13)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WFB2)
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (BI2-Q10S-AP6X)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- TURCK Inductive Proximity Sensor 10/30V-Dc Other Sensor (BI4-M12-VP6X-H1141)
- TURCK 20-250V-Ac 10-300V-Dc Proximity Sensor (BI10-G30SK-RZ3X2)
- TURCK 10-65V-DC PROXIMITY SENSOR (BI15U-CP40-VN4X2/S10)
- TURCK 10-30V-Dc Proximity Sensor (BI4-M12-AP6X-0.2-RS4T)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NPN, NO (XS212AANAL2)
- Turck Sensors