Shop All Proximity Sensors
Turck
10-30V-Dc Proximity Switch
Mfr # BI5U-Q08-AP6X2-V1131
Zoro # G606600861
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Connector, M8 × 1/Ø 8 mm
- Weight 16 g
- Mounting Flush
- Output function NO contact, PNP
- Housing material Metal, Zamac, Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # BI5U-Q08-AP6X2-V1131
- Zoro # G606600861
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Construction size | 32 x 20 x 8 mm, Q08 |
Details
Electrical Connection | Connector, M8 × 1/Ø 8 mm |
Weight | 16 g |
Mounting | Flush |
Output function | NO contact, PNP |
Housing material | Metal, Zamac, Nickel Plated |
Switching Frequency | 0.250 kHz |
Special features | uprox+, Factor 1, Resistant to magnetic fields |
Protection class | IP68 |
Product features | Rectangular, height 8 mm, Active face on top, Metal, Zamak, nickel-plated, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10…30 VDC, NO contact, PNP output, Male connector M8 × 1/Ø 8 mm |
Operating voltage | 10…30 VDC |
Design | Rectangular |
Rated switching distance | 5 mm |
Ambient temperature | -30…+85°C |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK2 (NW-16-G02-BK)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI2-S12-AZ31X 7M)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (NI14-M18-AP6X-H1141)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- TURCK 10-30V-DC PROXIMITY SENSOR (BI3U-EG12SK-AP6X)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S10 13410)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- SICK DISTANCE SENSOR, DT500A111 (1026515)
- Turck Sensors