Shop All Proximity Sensors
Turck
10-30V-Dc Proximity Sensor
Mfr # NI3-G08-AN6X
Zoro # G006113060
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 58 g
- Electrical Connection Cable
- Switching Frequency 3.0 kHz
- Product features Threaded barrel, M8 x 1, Stainless steel, 1.4404, DC 3-wire, 10…30 VDC, NO contact, NPN output, Cable connection
- Mounting Non-flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turck
- MFR # NI3-G08-AN6X
- Zoro # G006113060
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Cable length (L) | 2.0 m |
Construction size | M8 x 1 |
Details
Weight | 58 g |
Electrical Connection | Cable |
Switching Frequency | 3.0 kHz |
Product features | Threaded barrel, M8 x 1, Stainless steel, 1.4404, DC 3-wire, 10…30 VDC, NO contact, NPN output, Cable connection |
Mounting | Non-flush |
Protection class | IP67 |
Housing material | Metal, 1.4404 (AISI 316L) |
Ambient temperature | -25…+70°C |
Design | Threaded barrel |
Rated switching distance | 3 mm |
Output function | NO contact, NPN |
Operating voltage | 10…30 VDC |
Voltage (DC) | 10 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731S)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A48H3612SSLP)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- 3M Splice Kits, 18 to 10 AWG, 221F, Ylw, 600V (DBR/Y-6(KIT))
- TURCK 60MM 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI 5-G18-AZ3X)
- TURCK 10-30V-Dc Proximity Sensor (BI4-M12-AP6X-0.2-RS4T)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S10 13410)
- TURCK Combi Prox 10-65V-Dc Proximity Sensor (BI20-CP40-VP4X2)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI2-S12-AZ31X 7M)
- TURCK INDUCTIVE 10-30V-DC PROXIMITY SENSOR (BI5-Q08-AP6X2-0.2-PSG3F)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAM12)
- Turck Sensors