Shop All Proximity Sensors
Turck
10-30V-Dc Proximity Sensor
Mfr # BI1.5U-EG08-AN6X
Zoro # G404297416
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Electrical Connection Cable
- Weight 59 g
- Output function NO contact, NPN
- Product features Threaded barrel, M8 x 1, Stainless steel, 1.4427 SO, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10…30 VDC, NO contact, NPN output, Cable connection
- Rated switching distance 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turck
- MFR # BI1.5U-EG08-AN6X
- Zoro # G404297416
- Country of Origin Unknown
- Category Proximity Sensors
Dimensions
Construction size | M8 x 1 |
Cable length (L) | 2.0 m |
Details
Electrical Connection | Cable |
Weight | 59 g |
Output function | NO contact, NPN |
Product features | Threaded barrel, M8 x 1, Stainless steel, 1.4427 SO, Factor 1 for all metals, Protection class IP68, Resistant to magnetic fields, Extended temperature range, High switching frequency, DC 3-wire, 10…30 VDC, NO contact, NPN output, Cable connection |
Rated switching distance | 1.5 mm |
Protection class | IP68 |
Operating voltage | 10…30 VDC |
Switching Frequency | 2.0 kHz |
Design | Threaded barrel |
Special features | uprox+, Factor 1, Resistant to magnetic fields |
Mounting | Flush |
Housing material | Stainless steel, 1.4427 SO |
Ambient temperature | -30…+85°C |
Voltage (DC) | 10 V-DC |
Description
26
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Relay Socket, Standard, Square, 8 Pin, 16A (RPZF2)
- SUPERIOR ELECTRIC 14 Gauge 2 Wire 9 ft. Replacement Power Tool Cord with Strain Relief & Cord Protector (Boot B) (EC142-BB)
- RACO Electrical Box, Box Accessory, Cable Box (9018)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- TURCK 10-30V-DC PROXIMITY SENSOR (BI2-S12-RN6X-H1143)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI2-S12-AZ31X 7M)
- TURCK 20-250V-AC 10-300V-DC PROXIMITY SENSOR (BI15-CP40-FZ3X2/S100-S10)
- TURCK Combi Prox 10-65V-Dc Proximity Sensor (BI20-CP40-VP4X2)
- TURCK SN-2MM 10-30V-DC PROXIMITY SENSOR (BI2-Q10S-AP6X)
- TURCK 20-250V-AC PROXIMITY SENSOR (BI10-G30SK-AZ3X2)
- AUTONICS Proximity Sensor, Inductive, 30 mm, Round (PR30-10AO)
- Turck Sensors