Shop All Regulators
Turbotorch
Torch Tip, Swirl
Mfr # 0386-0100
Zoro # G0800834
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Air
- Series A-2
- Flame Type Swirl
- Tip Size 1/8 in
- Application Brazing, Soldering
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0100
- Zoro # G0800834
- UPC # 716352011198
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 1/8 in |
Soft Solder Size (Maximum) | 1/2 in |
Silver Braze Size (Maximum) | 1/4 in |
Soft Solder Size (Minimum) | 1/8 in |
Silver Braze Size (Minimum) | 1/8 in |
Details
Item | Torch Tip |
Gas Service | Acetylene, Air |
Series | A-2 |
Flame Type | Swirl |
Application | Brazing, Soldering |
Tip Series | Extreme |
Ignition Type | External Lighter |
Compatible Torch Manufacturer Part Number | G-4, PLF-A5 |
Soft Solder Range | 1/8 in to 1/2 in |
Connection Type | Quick Connect |
Product Type | Torch Tip |
Fuel Pressure Rating | 14 psig |
Fuel Flow Rate | 0.06 cmh |
Silver Braze Range | 1/8 in to 1/4 in |
Tip Manufacturer Model Number | A-2 |
Description
Torch Tip, Flame Type Swirl, Connection Type Quick Connect, Ignition Type External Lighter, Tip Manufacturer Model Number A-2, Tip Size 1/8 in, Compatible Torch Manufacturer Part Number G-4, PLF-A5, Soft Solder Size (Minimum) 1/8 in, Soft Solder Size (Maximum) 1/2 in, Silver Braze Size (Minimum) 1/8 in, Silver Braze Size (Maximum) 1/4 in, Product Type Torch Tip, Tip Series Extreme, Application Brazing, Soldering, Fuel Flow Rate 0.06 cmh, Fuel Pressure Rating 14 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Welding Screen Frame, 6' x 6' (PWFR66)
- WALTER SURFACE TECHNOLOGIES Spatter Block Ht 1 Gal (53F225)
- WESTERN ENTERPRISES Brass Hose Ferrules - 7327 (312-7327)
- POWERWELD Small Pipe Spacing Wedge, 3/4" x 3-1/2" x 1/4" (PWSPW)
- TURBOTORCH Air/Lp Kit, Lp-2 Series (0386-0007)
- TURBOTORCH Torch Tip, Air/Acetylene, A-11 (0386-0104)
- TURBOTORCH Air/Acetylene Kit (0386-0335)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0725)
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- TURBOTORCH Tip, Air/Acetylene (0386-0101)
- VICTOR Brazing Nozzle (0387-0039)
- Turbotorch Regulators