Shop All Torch and Torch Kits
Turbotorch
Torch, Self-Igniting, 180 deg., Swirl
Mfr # 0386-1286
Zoro # G9480116
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TL-44-NL
- Ignitor Self Igniting
- Gas Service MAPP/PRO
- Flame Type Swirl
- Welding Application Brazing HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-1286
- Zoro # G9480116
- UPC # 716352479493
- Country of Origin Mexico
- Category Torch and Torch Kits
Dimensions
Soft Solder Size (MAP-Pro, Minimum) | 1/8 in |
Maximum Silver Braze Diameter | 3/4 in (Propane) ; 1 in (MAP-Pro) |
Silver Braze Size (Propane, Minimum) | 1/16 in |
Maximum Soft Solder Diameter | 2 in (Propane) ; 3 in (MAP-Pro) |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Silver Braze Size (Propane, Maximum) | 3/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 3 in |
Soft Solder Size (Propane, Minimum) | 1/8 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 in |
Silver Braze Size (MAP-Pro, Minimum) | 1/16 in |
Soft Solder Size (Propane, Maximum) | 2 in |
Description
Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 3 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (MAP-Pro) 12,120 BtuH, Heating Capacity (Propane) 6,689 BtuH, Product Type Hand Torch, Handle Style Pistol Grip, Torch Series TL-44-NL
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Retaining Head, Threaded, Dual Taper, TOUGH LOCK Series (404-52-25)
- WELLER Solder Tip, Screwdriver, 3.2mm (ETC)
- MAGNAFLUX Magnetic Powders, #1 Gray, Magnavis, Non-Fluorescent, 10 lb (01-1716-69)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-330, 0 to 50 psi, Use With: Corrosive (KH1103)
- TURBOTORCH Torch, Propane (0386-1283)
- TURBOTORCH Flame Tip, S Series, Acetylene, Swirl Flame (0386-0115)
- TURBOTORCH Torch Kit, Propane (0386-0839)
- TURBOTORCH Torch, Propane (0386-1295)
- TURBOTORCH Torch, Series STK-99 (0386-0851)
- TURBOTORCH Torch, Piezo Ignitor, 180 deg. Head, Swirl (0386-1294)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- Turbotorch Torch and Torch Kits