Shop All Torch and Torch Kits
Turbotorch
Torch, Piezo Ignitor, 180 deg. Head, Swirl
Mfr # 0386-1294
Zoro # G9480134
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ignitor Self Igniting
- Series TXC-504
- Gas Service MAPP/PRO
- Flame Type Swirl
- Welding Application Brazing HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Turbotorch
- MFR # 0386-1294
- Zoro # G9480134
- UPC # 716352497282
- Country of Origin Mexico
- Category Torch and Torch Kits
Dimensions
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Maximum Soft Solder Diameter | 3 in (Propane) ; 4 in (MAP-Pro) |
Soft Solder Size (MAP-Pro, Minimum) | 3/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 4 in |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Soft Solder Size (Propane, Minimum) | 3/4 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Soft Solder Size (Propane, Maximum) | 3 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 1/4 in (MAP-Pro) |
Description
Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Heating Capacity (MAP-Pro) 14,376 BtuH, Heating Capacity (Propane) 13,763 BtuH, Product Type Hand Torch, Handle Style Pistol Grip, Torch Series TX SERIES
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Collet, Copper, Gas Lens, 3/32 In, PK2 (13N23L)
- HARRIS Flowmeter Regulator, Single Stage, CGA-580, 20 psig, Use With: Argon, Carbon Dioxide (355-AR-580)
- G.A.L. GAGE G.A.L. Gage 297-0005 V-WAC Single Weld Gage (297-0005)
- MILLER ELECTRIC Nozzle, Alumina, #8 (1/2 In), PK10 (53N61S)
- TURBOTORCH Torch, Propane (0386-1295)
- TURBOTORCH Torch, Cutting, H Series, No Ignitor (0386-0300)
- TURBOTORCH Flame Tip, S Series, Acetylene, Swirl Flame (0386-0115)
- TURBOTORCH Torch Kit, Acetylene (0386-0866)
- TURBOTORCH Torch, Series STK-99 (0386-0851)
- TURBOTORCH Torch, Propane (0386-1283)
- WORTHINGTON CYLINDERRP GP Manual Torch (UL2317)
- Turbotorch Torch and Torch Kits