Shop All Gas Welding Outfits
Turbotorch
Torch Kit, X-4B Series, Acetylene
Mfr # 0386-0336
Zoro # G3429002
product price: $399.00
/ea
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series X-4B
- Gas Service Acetylene
- Welding Nozzles A-14, A-5
- Application Hobbyist, HVAC, Light Fabrication
- Characteristics Brazes up to 2''
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0336
- Zoro # G3429002
- UPC # 716352064873
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Soft Solder Size (Minimum) | 3/4 in |
Soft Solder Size (Maximum) | 3 1/2 in |
Hose Fitting Size | A |
Silver Braze Size (Minimum) | 1/4 in |
Silver Braze Size (Maximum) | 2 in |
Hose Length | 12 ft |
Compatible Fuel Cylinder Size | B |
Description
Brazing And Soldering Kit, Flame Type Swirl, Compatible Fuel Cylinder Size B, Included Acetylene Regulator CGA Number CGA-520, Ignition Type External Lighter, Tip Manufacturer Part Number A-14, A-5, Soft Solder Size (Maximum) 3 1/2 in, Soft Solder Size (Minimum) 3/4 in, Silver Braze Size (Maximum) 2 in, Silver Braze Size (Minimum) 1/4 in, Connection Type Quick Connect, Kit Series Extreme, Includes AH-12 Hose, Tank Key, Included Torch Handle Manufacturer Part Number G4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTREL Solvent Flux, 12 oz. (VERTREL SMT)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63-20, PK2 (54N63-20)
- BLUE DEMON Cast Iron, Weld Electrode, Ni55, 1/8X14, 1lb (ENI55-125-01)
- TURBOTORCH Torch Kit, PL-8ADLX-B Series, Acetylene (0386-0835)
- TURBOTORCH Torch Kit, PL-8ADLX-MC Series, Acetylene (0386-0834)
- TURBOTORCH Torch Kit, WSF-4 Series, Acetylene (0386-0090)
- TURBOTORCH Torch Kit, X-5MC Series, Acetylene (0386-0384)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0948)
- AMERIFLAME Weld/Braze/Cut Kit, 9Pc (MDWC150)
- POWERWELD INC Powerweld® Cutting/Welding Outfit Heavy Duty Victor Style (MM-V)
- Turbotorch Gas Welding Outfits