Shop All Regulators
Turbotorch
Torch Kit, Swirl Flame
Mfr # 0386-0838
Zoro # G2850416
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP/PRO
- Flame Type Swirl
- Series PL-4T DLX
- Propane Gas Soft Solder 1/4 in to 1-1/2 in
- Welding Application Brazing HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-0838
- Zoro # G2850416
- UPC # 716352140195
- Country of Origin Mexico
- Category Regulators
Dimensions
Maximum Silver Braze Diameter | 3/4 in (Propane) ; 1 1/4 in (MAP-Pro) |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Soft Solder Size (Propane, Maximum) | 1 1/2 in |
Soft Solder Size (MAP-Pro, Minimum) | 1/4 in |
Silver Braze Size (Propane, Maximum) | 3/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 2 1/2 in |
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Soft Solder Size (Propane, Minimum) | 1/4 in |
Maximum Soft Solder Diameter | 1 1/2 in (Propane) ; 2 1/2 in (MAP-Pro) |
Description
Torch Kit, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 1 1/2 in, Silver Braze Size (Propane, Maximum) 3/4 in, Soft Solder Size (MAP-Pro, Maximum) 2 1/2 in, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Product Type Hose Torch Kit, Handle Style Ergonomic, Torch Series PL, Application Hobbyist, HVAC, Light Fabrication
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Pk10 (000068)
- GENTEC Victor Syle Cutting Tip Size 6 Victor Equivalent 1-101 (173C-6)
- TEMPIL Temperature Indicator Stick, 125 deg. F (28005)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 100 psi, Use With: Inert, Non-Corrosive (112-2009)
- TURBOTORCH Tip, Air/Acetylene (0386-0102)
- TURBOTORCH Regulator, Medium-Duty, Single Stage, Acetylene Gas (0386-0726)
- TURBOTORCH EDGE 2.0 ESS32-PFH-580 Pressure-Flow Hyb (0781-3652)
- TURBOTORCH Air/Acetylene Kit (0386-0339)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- TURBOTORCH Tip, Air/Acetylene (0386-0103)
- RADNOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (RAD64003031)
- Turbotorch Regulators