Shop All Regulators
Turbotorch
Torch, Hand, Swirl Flame
Mfr # 0386-1293
Zoro # G0480934
original price:
$148.29
29% off
new price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service MAPP/PRO
- Series TX-504
- Propane Gas Silver Braze 1/4 in to 1 in
- Fuel Map-Pro
- MAPP Gas Soft Solder 3/4 in to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Turbotorch
- MFR # 0386-1293
- Zoro # G0480934
- UPC # 716352497275
- Country of Origin Mexico
- Category Regulators
Dimensions
Silver Braze Size (MAP-Pro, Maximum) | 1 1/4 in |
Soft Solder Size (MAP-Pro, Maximum) | 4 in |
Soft Solder Size (Propane, Minimum) | 3/4 in |
Soft Solder Size (MAP-Pro, Minimum) | 3/4 in |
Silver Braze Size (Propane, Maximum) | 1 in |
Maximum Soft Solder Diameter | 3 in (Propane) ; 4 in (MAP-Pro) |
Compatible Fuel Cylinder Size | 14.1 oz, 16 oz |
Silver Braze Size (MAP-Pro, Minimum) | 1/4 in |
Maximum Silver Braze Diameter | 1 in (Propane) ; 1 1/4 in (MAP-Pro) |
Soft Solder Size (Propane, Maximum) | 3 in |
Silver Braze Size (Propane, Minimum) | 1/4 in |
Description
Hand Torch, Flame Type Swirl, For Fuel Type MAP-Pro, Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 1/4 in, Product Type Hand Torch, Handle Style Pistol Grip, Torch Series TX SERIES, Application Hobbyist, HVAC, Light Fabrication, Compatible Tip T-504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E6011, 5/32", 14 L, 50 lb (ED028154)
- MOTOR GUARD Compressed Air Filter Sub Micronic Kit (M-100-KIT)
- HAKKO Blades, 6-3/4" L, PR (G4-1601)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen (KH1020)
- TURBOTORCH Hand Torch, 360 Deg, Swirl Flame (0386-0403)
- TURBOTORCH Torch Kit, Swirl Flame (0386-0247)
- TURBOTORCH Soldering/Brazing Tip (0386-0106)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 250 psi, Use With: Nitrogen (0386-0813)
- TURBOTORCH Torch Tip, Swirl (0386-0819)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- Turbotorch Regulators